Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Off Utility Knife Snap-Off, 6 1/2 in L

  • Mfr # 402L10

  • Zoro # G2480429


product price: $1.89
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Snap-Off
Blade Material
Steel
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402L10
Zoro #
G2480429
UPC #
190735949481
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Width
1 in
Overall Thickness
0.67 in
Blade Width
18 mm
Blade Length
6 1/2 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Material
Plastic
Application
Multipurpose
Duty Rating
Light Duty
Number of Blades Included
1
Stores
No Storage
Handle Color
Black, Blue
Blade Operation
Manual Retracting
Blade Change
Snap End Cap
Number of Segments
8
Features
Heat Treated Blades
Blade Finish
Polished
Retractable Blade
Yes
Blade Change Method
Quick-Change
For Cutting Leather
No
For Cutting Plastic
No
Replaceable Blade
Yes
Grip Type
Plain
For Blade Type
Snap-Off
Number of Blades Stored
1
Blade Tip
Standard
Handle Style
Straight
For Cutting Fabric
No
Blade Type Included
Snap-Off
Other Material Applications
Paper
For Cutting Cork
No
Blade Edge Type
Smooth
Number of Blade Segments
8
Includes Pocket Clip
No
For Cutting Rubber
No
For Cutting Cardboard
Yes
For Cutting Paper
Yes

Description

If you are looking for a utility knife that can handle light duty tasks, the Westward 402L10 Snap-Off Utility Knife is the one to have. With a retractable blade and snap end cap, this utility knife is easy to use and easy to store. The lightweight design of this general purpose tool makes it perfect for carrying around. It has an overall length of 6 1/2 in., an overall width of 1 3/64 in., and a blade width of 45/64 in. This black and blue utility knife features a snap off blade for quick changes. If you want a tool that will make your work easier, choose the Westward 402L10 Snap-Off Utility Knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.