Zoro Homepage

Snap Ring Pliers, 1 pcs., 0.047in. Tip

  • Mfr # 33HD70

  • Zoro # G0693126


product price: $23.49
/ea

Key Features

Features
Converts from Internal to External When Pivot Screw is Moved
Material
Carbon Steel
Overall Length
6 in
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33HD70
Zoro #
G0693126
UPC #
190735812808
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
For Bore Dia.
5/16 in to 11/16 in
For Shaft Dia.
15/32 in to 63/64 in
Tip Dia.
0.047 in
For Maximum Shaft Diameter
25 mm
For Minimum Shaft Diameter
12 mm
For Minimum Bore Diameter
12 mm
For Maximum Bore Diameter
25 mm
Tip Diameter
0.047 in

Description

This Westward 33HD70 Snap Ring Pliers is the perfect tool for assembling retaining rings. It comes with a 5/16 in to 11/16 in. bore diameter and 15/32 in to 63/64 in. shaft diameter, allowing you to install retainers for small or large components. The tip of this convertible plier measures 0.047in., making it ideal for handling small parts and delicate workpieces. The carbon steel construction makes this plier durable and reliable, ensuring that it will not bend or break under pressure. This versatile snap ring plier can be used as an internal or external plier when the pivot screw is moved from one position to another on the handle end. If you are looking for a compact snap ring plier, then look no further than this Westward 33HD70 Convertible Retaining Ring Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.