Shop WESTWARD
See all product information
Create Account
Snow Shovel, 9 3/16 in W x Aluminum, Plastic Blade, 24 7/16 in L Steel Handle
- Mfr # 852F87
- Zoro # G616045348
product price:Â
$
9.39
/ea
Key Features
Blade Material
Aluminum, Plastic
Handle Material
Steel
Handle Type
D-Grip
Handle Length
24 7/16 in
Blade Height
12 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852F87
- Zoro #
- G616045348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Width
- 9 3/16 in
- Handle Length
- 24 7/16 in
- Blade Height
- 12 13/16 in
- Overall Length
- 35 13/16 in
- Wire Rope Length
- 35 13/16 in
- Length
- 35 13/16 in
Details
- Blade Material
- Aluminum, Plastic
- Handle Material
- Steel
- Handle Type
- D-Grip
- Weight
- 1.43 lb
- Item
- Snow Shovel
- Blade Color
- Blue
- Blade Step
- None
- Detachable Handle
- Yes
- Product Type
- Snow Shovel
- Number of Ribs
- 4
- Handle Grip
- D-Grip
- Blade Type
- Scoop
- Socket Type
- Standard
- Handle Color
- Black, Blue
- Gauge
- 0.09 in
Description
Snow Shovel, Blade Material Aluminum, Plastic, Blade Width 9 3/16 in, Blade Height 12 13/16 in, Handle Length 24 7/16 in, Handle Type D-Grip, Handle Material Steel, D-Grip, Weight 1.43 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.