Zoro Homepage

Socket 3/8 in Dr, 1 1/4 in L, Chrome

  • Mfr # 20HX28

  • Zoro # G8548863


product price: $2.69
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Size
E6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX28
Zoro #
G8548863
UPC #
190735762196
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1 1/4 in
Size
E6
Socket Sizes
E6
Socket Depth
Standard
Socket Size
E6

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Female Star
Output Type
Female Star
Drive Type
Hand
Number of Points
6
Impact Rated
No
Measurement Type
Torx
Tether Ready
No
Socket Shape
External Torx
Shop By
Closeouts

Description

Socket, Socket Size E6, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.