Zoro Homepage

Socket Adapter, SAE, 1 pcs, Chrome

  • Mfr # 45J261

  • Zoro # G9173193


product price: $14.89
/ea

Key Features

Drive Size
1"
Number of Pieces
1
Finish
Chrome
Overall Length
2 5/8 in
Standards
ASME B107.10M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J261
Zoro #
G9173193
UPC #
190735834671
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
2 5/8 in
Output Drive Size
3/4"
Input Drive Size
1 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome
Standards
ASME B107.10M
For Use With
Sockets and Accessories
Locking
No
Output Drive Type
Male Square
Impact Rated
No
Features
Standard
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Measurement Type
SAE
Number of Points
4
Input Drive Gender
Female
Output Drive Shape
Square
Non-Sparking
No
Input Drive Shape
Square
Corrosion Resistant
Yes
Insulated
No
Output Drive Gender
Male
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

The Westward 45J261 1" Drive Socket Adapter is the perfect tool for any job. It is compatible with standard sockets and has a chrome finish to resist corrosion. The socket adapter has a 1" drive size, which means it will fit into most sockets. With an overall length of 2 5/8 in., this socket adapter provides enough leverage for your next project. Made of alloy steel, this chrome finished socket adapter resists corrosion and wear and tear. If you are looking for a quality product that will make your job easier, look no further than the Westward 45J261 1" Drive Socket Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.