Zoro Homepage

Socket Adapter, SAE, 1 pcs, Chrome

  • Mfr # 54PR16

  • Zoro # G3701807


product price: $2.59
/ea

Key Features

Drive Size
1/4"
Number of Pieces
1
Finish
Chrome
Overall Length
1 in
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR16
Zoro #
G3701807
UPC #
190735956885
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
1 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome
Standards
ASME B107.110
For Use With
3/8" Female Square Product
Includes
1/4 in Female to 3/8 in Male Adapter
Locking
No
Impact Rated
No
Number of Points
4
SAE or Metric
SAE
Material
Alloy Steel
Measurement Type
SAE
Output Drive Type
Male Square
Drive Type
Hand
Input Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Input Drive Gender
Female
Corrosion Resistant
Yes
Non-Sparking
No
Output Drive Shape
Square
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 in, Drive Type Hand, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.