Zoro Homepage

Socket Extension 1" Dr, 16 in L, 1 Pieces, Chrome

  • Mfr # 45J264

  • Zoro # G6126845


product price: $51.29
/ea

Key Features

Drive Size
1"
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M
For Use With
1" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J264
Zoro #
G6126845
UPC #
190735834701
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
16 in
Output Drive Size
1"
Input Drive Size
1 in

Description

Product details about the WESTWARD - 45J264 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 45J264 Socket Extension is a robust tool designed for use with 1" drive sockets. It features an input and output drive size of 1", making it suitable for tasks requiring this specific measurement. The overall length of the extension is 16 inches, providing ample reach for various applications. Its square-shaped input and output drives are female and male respectively, offering compatibility with a range of tools.
Constructed from alloy steel, this socket extension offers durability that can withstand regular usage in demanding conditions. The chrome finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear. This standard feature socket extension has four points, which can provide firm grip while working on different tasks.
This single-piece product adheres to ASME B107.10M standards, indicating its quality construction and reliable performance. However, please note that it's not rated for impact use nor does it have non-sparking or insulated properties or locking capabilities. Despite these factors, the WESTWARD - 45J264 Socket Extension remains a valuable addition to any toolbox due to its versatility in handling SAE measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.