Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension 1/2" Dr, 3 in L, 1 Piece, Chrome

  • Mfr # 53YV71

  • Zoro # G3367642


product price: $4.89
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Standards
ASME
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV71
Zoro #
G3367642
UPC #
190735953785
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
3 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME
Number of Points
4
Material
Alloy Steel
Output Drive Type
Female Square
Impact Rated
No
SAE or Metric
SAE
Locking
No
Drive Type
Male Square
Output Drive Shape
Square
Input Drive Shape
Square
Output Drive Gender
Female
Insulated
No
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Gender
Female
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard

Description

Product details about the WESTWARD - 53YV71 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 53YV71 Socket Extension is a standard type socket extension with an overall length of 3 inches. It features both input and output drive sizes of 1/2 inch, making it suitable for tasks requiring this specific size. The male square drive type and female square output drive shape are designed to fit securely together, providing reliable performance during use.
Constructed from durable alloy steel, the WESTWARD - 53YV71 Socket Extension is built to withstand regular usage without compromising its integrity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This product does not have non-sparking or impact-rated attributes; however, it meets ASME standards which signifies its quality construction and design.
This single-piece socket extension has four points and does not feature insulation or locking mechanisms. Despite these characteristics, it remains adequate for general applications where such features are not necessary. As an SAE tool with a square-shaped input drive shape, this item can be used in conjunction with other tools that adhere to the same specifications for seamless operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.