Zoro Homepage

Socket Extension 1/2" Dr, 3 in L, Chrome

  • Mfr # 53YV74

  • Zoro # G3371973


product price: $4.95
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Wobble
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV74
Zoro #
G3371973
UPC #
190735954768
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
3 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Features
Wobble
Standards
ASME B107.110-2012
Material
Alloy Steel
SAE or Metric
SAE
Impact Rated
No
Number of Points
4
Drive Type
Male Square
Locking
No
Output Drive Type
Female Square
Output Drive Shape
Square
Output Drive Gender
Female
Input Drive Gender
Female
Socket Extension Type
Standard
Input Drive Shape
Square
Non-Sparking
No
Insulated
No
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Female, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, Hand, Alloy Steel, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.