Zoro Homepage

Socket Extension, 1/2" Drive, 18" L.

  • Mfr # 54PR02

  • Zoro # G3376307


product price: $34.39
/ea

Key Features

Drive Size
1/2"
Overall Length
18 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR02
Zoro #
G3376307
UPC #
190735955567
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
18 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
1/2" Square Drives
Material
Alloy Steel
Impact Rated
No
Number of Points
4
SAE or Metric
SAE
Drive Type
Male Square
Locking
No
Output Drive Type
Female Square
Output Drive Gender
Female
Input Drive Gender
Female
Insulated
No
Socket Extension Type
Standard
Non-Sparking
No
Output Drive Shape
Square
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Standard

Description

Product details about the WESTWARD - 54PR02 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PR02 Socket Extension is a robust tool designed for use with 1/2" square drives. With an overall length of 18 inches, this socket extension provides the necessary reach for tasks requiring additional distance between the drive and socket. The input drive size is also 1/2 inch, making it compatible with standard-sized tools. Both the input and output drive shapes are square, adhering to common industry standards.
Constructed from alloy steel, this socket extension offers durability and resistance against wear and tear. It features a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion. This product has been built according to ASME B107.110 standards, ensuring its quality and reliability in various applications.
This single-piece socket extension comes without any locking or insulation feature but maintains a standard type design suitable for general usage scenarios. Despite not being impact-rated or non-sparking, it's adequate for tasks involving male square drive types connecting to female square output drives due to its four-point contact design which ensures efficient torque transmission while reducing slippage risk during operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.