Zoro Homepage

Socket Extension 1/4" Dr, 3 in L, 1 Piece, Chrome

  • Mfr # 53YV66

  • Zoro # G3367679


product price: $3.59
/ea

Key Features

Drive Size
1/4"
Overall Length
3 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV66
Zoro #
G3367679
UPC #
190735953754
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
3 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Description

Product details about the WESTWARD - 53YV66 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 53YV66 Socket Extension is a standard type socket extension with an overall length of 3 inches. It features a male square drive type and female square output drive, both measuring at 1/4". This tool is designed to accommodate four-point sockets, making it suitable for various general applications that require the use of SAE (Society of Automotive Engineers) measurements.
Crafted from alloy steel, this socket extension offers durability and longevity. The material's robust nature allows it to withstand regular usage without compromising its performance or structural integrity. Its chrome finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear.
This single-piece socket extension does not have impact rating, locking feature or insulation which makes it adequate for tasks that do not demand such specifications. It adheres to ASME B107.110-2012 standards indicating its quality construction and design efficiency. Please note that this product is non-sparking; however, care should be taken during use as per standard safety guidelines due to the absence of specific safety features like insulation or spark prevention mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.