Zoro Homepage

Socket Extension, 1/4" Drive, 6" Length

  • Mfr # 53YV67

  • Zoro # G3367688


product price: $4.35
/ea

Key Features

Drive Size
1/4"
Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV67
Zoro #
G3367688
UPC #
190735953846
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
6 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110-2012
Number of Points
4
SAE or Metric
SAE
Locking
No
Drive Type
Male Square
Material
Alloy Steel
Impact Rated
No
Output Drive Type
Female Square
Output Drive Gender
Male
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Shape
Square
Insulated
No
Output Drive Shape
Square
Input Drive Gender
Female
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 53YV67 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 53YV67 Socket Extension is a standard type socket extension with an overall length of 6 inches. It features both input and output drive sizes of 1/4 inch, making it suitable for tasks requiring this specific size. The square-shaped input drive and female square output drive are designed to accommodate four-point connections, providing versatility in various applications.
Constructed from alloy steel, the socket extension offers durability and longevity. Its chrome finish not only adds to its aesthetic appeal but also provides additional resistance against wear and tear. While the product is not insulated or impact-rated, it's built to meet ASME B107.110-2012 standards which speaks volumes about its quality.
This single-piece socket extension does not come with a locking feature nor is it non-sparking; however, these attributes do not compromise its functionality or performance in any way. With a male square drive type and SAE measurement system, this tool can be adequately used in conjunction with other tools that follow the same specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.