Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome

  • Mfr # 33M362

  • Zoro # G5093322


product price: $5.05
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Work With Many Types of Fasteners: Torx, Square, 6 Pt., 50% Round, 12 Pt., And Spline
Standards
ANSI/ASME B107.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M362
Zoro #
G5093322
UPC #
190735814536
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
3 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Features
Work With Many Types of Fasteners: Torx, Square, 6 Pt., 50% Round, 12 Pt., And Spline
Standards
ANSI/ASME B107.10
For Use With
3/8" Drive Sockets
SAE or Metric
SAE
Output Drive Type
Female Square
Material
Alloy Steel
Impact Rated
No
Drive Type
Male Square
Number of Points
4
Locking
No
Input Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Socket Extension Type
Wobble
Insulated
No
Output Drive Gender
Female
Output Drive Shape
Square
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 33M362 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 33M362 Socket Extension is a versatile tool designed for use with 3/8" drive sockets. With an overall length of 3 inches, this socket extension features both input and output drive sizes of 3/8", making it suitable for various tasks requiring extended reach. The square-shaped input and output drives are female gendered, providing compatibility with male square drive types.
Constructed from durable alloy steel, the WESTWARD - 33M362 Socket Extension offers robustness and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket extension is not insulated or impact-rated, nor does it possess non-sparking or locking features. However, it can work with many types of fasteners including Torx, Square, 6 Pt., 50% Round, 12 Pt., And Spline.
This single-piece socket extension adheres to ANSI/ASME B107.10 standards demonstrating its quality construction and performance reliability. It's important to note that this product has a wobble type design which provides some flexibility in alignment when connecting to sockets or fasteners. Despite being an SAE tool (based on the American standard), its versatility makes it adequate for a wide range of general applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.