Zoro Homepage

Socket Extension, 3/8" Drive, 10" L.

  • Mfr # 54PP98

  • Zoro # G3376167


product price: $6.75
/ea

Key Features

Drive Size
3/8"
Overall Length
10 in
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Square Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP98
Zoro #
G3376167
UPC #
190735955369
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
10 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Square Drives
Standards
ASME B107.110
Number of Points
4
Locking
No
Output Drive Type
Female Square
Material
Alloy Steel
SAE or Metric
SAE
Impact Rated
No
Drive Type
Male Square
Input Drive Gender
Female
Socket Extension Type
Standard
Input Drive Shape
Square
Output Drive Gender
Female
Output Drive Shape
Square
Insulated
No
Non-Sparking
No
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PP98 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PP98 Socket Extension is a standard type socket extension with an overall length of 10 inches. It features both input and output drive sizes of 3/8", making it suitable for use with corresponding square drives. The item has been designed to accommodate four points, providing versatility in its application.
Crafted from alloy steel, this socket extension offers durability and resilience under regular usage conditions. Its chrome finish not only enhances the aesthetic appeal but also adds an extra layer of protection against wear and tear. This product does not have impact rating or insulation, indicating that it's built for general tasks rather than specialized high-impact or electrical work.
This single-piece tool adheres to ASME B107.110 standards, demonstrating its commitment to quality construction and performance reliability. Both the input and output drive types are square-shaped, while their genders are female; these attributes make this tool compatible with male square drives of matching size. Please note that this socket extension does not feature locking or non-sparking capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.