Zoro Homepage

Socket Extension, 3/8" Drive, 6" Length

  • Mfr # 53YV70

  • Zoro # G3367633


product price: $4.95
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Standards
ASME
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV70
Zoro #
G3367633
UPC #
190735953792
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
6 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME
Drive Type
Male Square
SAE or Metric
SAE
Number of Points
4
Material
Alloy Steel
Output Drive Type
Female Square
Locking
No
Impact Rated
No
Socket Extension Type
Standard
Insulated
No
Non-Sparking
No
Input Drive Shape
Square
Output Drive Gender
Female
Output Drive Shape
Square
Input Drive Gender
Female
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 53YV70 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 53YV70 Socket Extension is a standard type socket extension with an overall length of 6 inches. It features both input and output drive sizes of 3/8", suitable for various applications requiring this specific size. The input drive shape is square, as well as the output drive shape, designed to fit securely onto your tools and fasteners. This item also has a female input drive gender and a female output drive gender.
Crafted from alloy steel, this socket extension offers durability and strength that can withstand regular use in different work conditions. Its chrome finish not only adds aesthetic appeal but also provides additional protection against corrosion, ensuring longevity for the product's lifespan. With its four-point design, it is built to provide reliable torque during operation.
This single-piece socket extension adheres to ASME standards which speaks volumes about its quality construction and performance capabilities. Although it does not have insulated or non-sparking properties nor impact rating, it remains adequate for general tasks where these specific features are not required. Please note that this tool does not come with a locking feature; however, its male square drive type ensures compatibility with corresponding tools within the same specifications range. Lastly, this SAE-standard tool doesn't include any ambiguous attributes making it straightforward in terms of usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.