Zoro Homepage

Socket Extension Set, 1/4" Drive, 10" L.

  • Mfr # 54PP95

  • Zoro # G3701761


product price: $14.29
/ea

Key Features

Drive Size
1/4"
Overall Length
3 in, 6 in, 10 in
Finish
Chrome
Number of Pieces
3
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP95
Zoro #
G3701761
UPC #
190735956946
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
3 in, 6 in, 10 in
Output Drive Size
1/4"
Container Width
1 3/8 in
Input Drive Size
1/4 in
Container Length
10 1/4 in
Container Height
1 3/16 in

Details

Item
Socket Extension Set
Finish
Chrome
Number of Pieces
3
Standards
ASME B107.110
For Use With
1/4" Square Drives
Locking
No
Drive Type
Male Square
Impact Rated
No
Number of Points
4
SAE or Metric
SAE
Material
Alloy Steel
Output Drive Type
Female Square
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Gender
Female
Output Drive Gender
Male
Output Drive Shape
Square
Insulated
No
Container Features
Removable Top
Container Type
Box
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PP95 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The WESTWARD - 54PP95 Socket Extension Set is a comprehensive toolset designed for use with 1/4" square drives. The set includes three pieces, each with different overall lengths of 3 in, 6 in, and 10 in respectively. Each piece features an input drive size of 1/4 inch and output drive size of the same measurement. This uniformity allows for seamless compatibility across various tasks that require standard socket extension type tools.
Constructed from alloy steel, this socket extension set offers robustness and durability to withstand rigorous usage. It adheres to ASME B107.110 standards which speaks volumes about its quality and reliability. The chrome finish not only enhances the aesthetic appeal but also adds a layer of protection against corrosion or rusting.
This set comes without a container but features removable tops for easy storage and accessibility when needed. Despite being non-insulated and non-sparking, it's built to perform under normal conditions without compromising on performance or functionality. With male square drive types at both ends – input (female) and output (male), these tools are suitable for general applications requiring such specifications.
In conclusion, the WESTWARD - 54PP95 Socket Extension Set is a versatile addition to your toolbox offering flexibility with its varying lengths while maintaining consistency in terms of drive sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.