This item is Discontinued.

Westward 1/2" Drive SAE, 15 pcs 4LXC3

1/2" Drive SAE, 15 pcs (Discontinued)

  • Mfr # 4LXC3
  • Zoro # G3331587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXC3
Zoro #
G3331587
UPC #
190735851296
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size Range
3/8" to 1-1/4"

Details

Item
Socket Set
Number of Pieces
15
Includes
(1) Socket Rail, (15) Socket Clips
Measurement Type
SAE
Impact Rated
No
Sockets Included
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Finish
Chrome
Standards
ASME B107.1-2002
Flex Socket Point Styles Included
None
Ratchets Included
None
Std. Socket Point Styles Included
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Deep Socket Point Styles Included
12
Tether Style
Tether Capable

Description

Socket Set, Drive Size 1/2 in, SAE, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.