Socket Sp"ner, 1/4" Drive, Chrome
Mfr # 437V02
Zoro # G5181053
product price: $7.59
/eaKey Features
Drive Size
1/4"
Finish
Chrome
Overall Length
6 3/4 in
SAE or Metric
SAE
For Use With
1/4" Drive Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437V02
Zoro #
G5181053
UPC #
00194484257514
Country of Origin
China
Dimensions
Drive Size
1/4"
Overall Length
6 3/4 in
Details
Item
Socket Driver
Finish
Chrome
SAE or Metric
SAE
For Use With
1/4" Drive Sockets
Standards
ASME B107.110-2012 (Category 10)
Number of Pieces
1
Material
Alloy Steel
Measurement Type
SAE
Handle Material
Plastic
Non-Sparking
No
Handle Shape
Speeder
Grip Style
Cushion
Ratcheting
No
Compatible with Product Type
Sockets
Non-Magnetic
No
Handle Color
Blue
Insulated
No
Corrosion Resistant
Yes
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Compatible Product Type
Sockets
Description
Socket Driver, Overall Length 6 3/4 in, Drive Size 1/4 in, Alloy Steel, Chrome, Cushion, Hand Impact, Insulated No, Ratcheting No, Standards ASME B107.110-2012 (Category 10)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.