Shop WESTWARD
See all product information
Create Account
Socket, Steel, Chrome, 3/4 in
- Mfr # 5MV95
- Zoro # G516340581
product price:Â
$
0.99
/ea
Key Features
Measurement Type
SAE
Material
Alloy Steel
Number of Points
12
Socket Depth
Standard
Socket Shape
12-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5MV95
- Zoro #
- G516340581
- UPC #
- 190735864234
- Country of Origin
- Taiwan, Province of China
- Measurement Type
- SAE
- Material
- Alloy Steel
- Number of Points
- 12
- Socket Shape
- 12-Point
- Finish
- Chrome
- Impact Rated Status
- Not Impact Rated
- Tether Status
- Tether Ready
- Item
- Socket
- Drive Type
- Hand
- Product Type
- Socket
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Socket Depth
- Standard
- Wire Rope Length
- 1 9/64 in
- Drive Size
- 3/8 in
- Socket Size
- 3/4 in
- Overall Length
- 1 1/8 in
- Length
- 1 9/64 in
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.