Zoro Homepage

Socket Tray with Steel, 2 in H x 20 in W

  • Mfr # 5WXR3

  • Zoro # G0783291


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
Features
Steel Handles, Rubber Peg Feet, Twist to Lock, 20-1/4 in Holders, 28-3/8 in Holders and 28-1/2 in Holders
Type
1/4 in, 3/8 in, 1/2 in
Tool Storage Type Included
Tool Tray/Drawer Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WXR3
Zoro #
G0783291
UPC #
190735880098
Country of Origin
China

Dimensions

Length
25 in
Width
9 1/4 in
Height
2 in
Overall Depth
9 1/4 in
Overall Width
20 in
Overall Height
2 in
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in

Details

Item
Socket Tray
Color
Red
Material
Steel
For Use With
SAE or Metric Sockets
Features
Steel Handles, Rubber Peg Feet, Twist to Lock, 20-1/4 in Holders, 28-3/8 in Holders and 28-1/2 in Holders
Type
1/4 in, 3/8 in, 1/2 in
Tool Storage Type Included
Tool Tray/Drawer Organizer
Number of Trays
1
Number of Posts/Slots
71
Number of Rows
5

Description

If you are looking for a tool tray that is easy to use and also helps you keep your tools organised, the Westward 5-Row Socket Tray might be just what you need. The socket tray has a unique twist to lock feature that keeps it securely in place when in use. With its slim design, this socket tray takes up minimal space on your workbench or in your drawer. This tool storage accessory is ideal for holding both SAE and metric sockets 1/4, 3/8 & 1/2 inch in size. It can accommodate 25 sockets in total and has a height of 2 inches. The Westward 5-Row Socket Tray is perfect for any DIYer who wants to get more out of their workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.