Zoro Homepage

Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc

  • Mfr # 4YP77

  • Zoro # G1697516


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
145
Includes
(1) 1/2 in Drive Quick-Release Ratchet 11 in, (1) 1/4 in Drive Extension 3 in, (1) 1/4 in Drive Quick-Release Ratchet 5 in, (1) 3/8 in Drive Extension 3 in, (1) 3/8 in Drive Quick-Release Ratchet 8-1/2 in, (1) Blow Molded Case, (1) Magnetic Spinner, (10) Insert Bits #1, #2, #3 Phillips, 3/16 in, 1/4 in, 9/32 in Slotted, T10, T15, T20, T25 Torx, (11) Long Arm Hex Keys 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, (12) Combination Wrenches 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in, 9mm, 10mm, 12mm, 13mm, 14mm, 15mm
Drive Size
1/4 in, 3/8 in, 1/2 in
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP77
Zoro #
G1697516
UPC #
190735860014
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
4 mm to 20 mm, 5/32 in to 1 in
Standard Socket Style/Size
1/2 in Dr Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 1/4 in Dr Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 3/8 in Dr Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm
Deep Socket Style/Size
1/4 in Dr Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 3/8 in Dr Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Container Length
22 1/4 in
Deep Socket Size
4 mm, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Height
3 13/16 in
Standard Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Width
14 1/2 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
4 mm, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Wrench Set
Number of Pieces
145
Includes
(1) 1/2 in Drive Quick-Release Ratchet 11 in, (1) 1/4 in Drive Extension 3 in, (1) 1/4 in Drive Quick-Release Ratchet 5 in, (1) 3/8 in Drive Extension 3 in, (1) 3/8 in Drive Quick-Release Ratchet 8-1/2 in, (1) Blow Molded Case, (1) Magnetic Spinner, (10) Insert Bits #1, #2, #3 Phillips, 3/16 in, 1/4 in, 9/32 in Slotted, T10, T15, T20, T25 Torx, (11) Long Arm Hex Keys 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, (12) Combination Wrenches 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in, 9mm, 10mm, 12mm, 13mm, 14mm, 15mm
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
Ratchets Included
Quick-Release 5-1/2 in, 7-3/4 in, 8-3/4 in
Tether Capable
Tether Capable
Finish
Chrome/Black Oxide
Sockets Included
1/4 in Drive 6-Point Standard: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 1/4 in Drive 6-Point. Deep: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Wrenches Included
Combination Wrenches
Tether Style
Tether Capable
Container Features
Dust Resistant
Tether Ready Drive Tools
Not Tether Capable
Tether Ready Wrenches
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Insulated
Not Insulated
Piece Count Range
126 to 175
Number of Deep Sockets
41
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Included
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
63
Tether Ready Sockets
Not Tether Capable
Socket Shape
6-Point
Drive Type
Hand
Container Type
Case
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Wrench Set, Standard Socket Count/Style (63) 6-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.