Zoro Homepage
This item is Discontinued.
Westward Socket Wrench Set, 1/4", 3/8" Dr, 60 pc 4PM11

Socket Wrench Set, 1/4", 3/8" Dr, 60 pc (Discontinued)

  • Mfr # 4PM11
  • Zoro # G2113063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PM11
Zoro #
G2113063
UPC #
190735856772
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8", 1/4"
Socket Size Range
3/16" to 7/8", 4mm to 19mm

Details

Number of Pieces
60
Includes
1/4" Drive Quick-Release Ratchet 5-1/2", 3/8" Drive Quick-Release Ratchet 7-3/4", 1/4" Drive Extension 3", 3/8" Drive Extension 3", 1/4" Drive Socket Spinner, Blow Molded Case
Finish
Chrome
Measurement Type
SAE/Metric
Std. Socket Point Styles Included
6, 12
Ratchets Included
Quick-Release 5-1/2 in, 7-3/4 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Sockets Included
Flex Socket Point Styles Included
None
Impact Rated
No
Deep Socket Point Styles Included
6, 12
Item
Socket Wrench Set
Tether Style
Tether Capable

Description

Socket Wrench Set, Drive Size 3/8 in, 1/4 in, SAE/Metric, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.