Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron Kit, 1000 F, 30-125 Watts

  • Mfr # 4UZZ8

  • Zoro # G0810476


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Pinpoint Heat
Features
Accommodates The Optional Tips (Purchase Separately), Temperature Controlled
Includes
Orifice Assembly, Protective Cap, Solder Dispenser, Sponge
Series
PRO
Temp. (F)
480 to 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UZZ8
Zoro #
G0810476
UPC #
190735859001
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 19/25 in
Tool Length
208 mm
Tool Height
33 mm

Details

Item
Soldering Iron Kit
Application
Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Pinpoint Heat
Features
Accommodates The Optional Tips (Purchase Separately), Temperature Controlled
Includes
Orifice Assembly, Protective Cap, Solder Dispenser, Sponge
Series
PRO
Temp. (F)
480 to 1000
Watts
30 to 125
Tip
3 Tips: Conical Tip, Chisel, Heat Blower Tip
Standards
CE Listed, GS Listed
Power Source
Butane
Run Time
115 min
Maximum Solder Tip Temperature
842 Degrees F
Product Type
Soldering Kit
Electric Iron Power Equivalence (Minimum)
30 W
Maximum Hot Air Tip Temperature
1,202 Degrees F
Tip Type
Heat Shrink, Hot Air, Conical
Ignition Type
Self-Igniting
Fuel Tank Capacity
22 mL
Tip Manufacturer Part Number
PS-01, PS-04, PS-10, PS-14, S-30
Flame Adjustment
Adjustable Temperature
Maximum Torch Temperature
2,372 Degrees F
Tool Functions
Soldering Iron

Description

Butane Soldering Iron Kit, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Soldering Iron, Electric Iron Power Equivalence (Minimum) 30 W, Series PRO, Maximum Solder Tip Temperature 842 Degrees F, Tip Type Heat Shrink, Hot Air, Conical, Run Time 115 min, Maximum Torch Temperature 2,372 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Includes Orifice Assembly, Protective Cap, Solder Dispenser, Sponge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.