Zoro Homepage

Solid 1-1/2in O.D., 3/4-16NF

  • Mfr # 314-6285

  • Zoro # G3932979


product price: $16.99
/ea

Key Features

Fits Brand
Westward
Die Type
Solid
For Tool Type
Round Adjustable Dies
Threads per Inch
16
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-6285
Zoro #
G3932979
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 1/2 in
Thread Size
3/4"-16

Details

Fits Brand
Westward
Item
Round Threading Die
Die Type
Solid
For Tool Type
Round Adjustable Dies
Threads per Inch
16
Thread Type
UNF
Thread Standard
UNF

Description

Round Threading Die, Thread Size 3/4 In.-16, UNF, Solid, Outside Dia. 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.