Zoro Homepage

Solid 1-1/2in O.D., M14x1-1/4

  • Mfr # 314-6628

  • Zoro # G2441540


product price: $27.69
/ea

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Thread Type
Metric
Outside Dia.
1 1/2 in
Threads per Inch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-6628
Zoro #
G2441540
UPC #
190735837573
Country of Origin
China

Dimensions

Outside Dia.
1 1/2 in
Thread Size
M14 x 1 1/4

Details

Item
Round Threading Die
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Thread Type
Metric
Threads per Inch
1.25
Die Type
Solid
For Tool Type
Round Adjustable Dies
Thread Standard
Metric

Description

Round Threading Die, Thread Size M14 x 1 1/4, Metric, Solid, Outside Dia. 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.