Zoro Homepage

Solid 1 In O.D., 1/4 In 32ns

  • Mfr # 314-6157

  • Zoro # G2421706


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Thread Size
1/4"-32
Outside Dia.
1 in
Thread Type
UNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-6157
Zoro #
G2421706
UPC #
190735845677
Country of Origin
China

Dimensions

Thread Size
1/4"-32
Outside Dia.
1 in

Details

Item
Round Threading Die
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Thread Type
UNS
Thread Standard
UNS
For Tool Type
Round Adjustable Dies
Threads per Inch
32
Die Type
Solid

Description

Round Threading Die, Thread Size 1/4 In.-32, UNS, Solid, Outside Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.