Zoro Homepage

Solid 1 In O.D., 3/8-24NF

  • Mfr # 314-6175

  • Zoro # G2422248


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

For Use With Mfr. Model Number
1PZ36
Fits Brand
Westward
Die Type
Solid
For Tool Type
Round Adjustable Dies
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-6175
Zoro #
G2422248
UPC #
190735844960
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Outside Dia.
1 in

Details

Item
Round Threading Die
For Use With Mfr. Model Number
1PZ36
Fits Brand
Westward
Die Type
Solid
For Tool Type
Round Adjustable Dies
Thread Type
UNF
Threads per Inch
24
Thread Standard
UNF

Description

Round Threading Die, Thread Size 3/8 In.-24, UNF, Solid, Outside Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.