Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Cutter, 1-3/8 Dx1-7/8 in L, 4 in Cap

  • Mfr # 22XP52

  • Zoro # G7519075


product price: $4.19
/ea

Key Features

For Use With
Mfr. No. SP-MD50, SP-MD50-1
Material
Steel
Connection Size
5/8 in
Size
1-3/8 in D x 1-7/8 in L
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP52
Zoro #
G7519075
UPC #
190735775721
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
1-3/8 in D x 1-7/8 in L
size
1-3/8" D x 1-7/8" L
Overall Length
1 7/8 in
Head Width/Diameter
1 3/8 in
Overall Width
1.4 in
Cutter Length
1 7/8 in
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
4 in

Details

Item
Spade Cutter
For Use With
Mfr. No. SP-MD50, SP-MD50-1
Material
Steel
Number of Pieces
1
Drain Line Capacity I.D.
2 in to 4 in
Number of Blades
2
Features
5/8 in Connector
Fits Brand
Ridgid, Westward
Impact Rated
Yes
Compatible Cable Core Type
Inner Core
Coupling Type
Female
Compatible Cleaner Series
22XP38, 22XP39
Product Type
Cutters
Cutter Type
Spade Cutter
Compatible Cleaner Manufacturer Part Number
SP-MD50, SP-MD50-1
Head Type
Spade Cutter
Application
Main Line

Description

Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series 22XP38, 22XP39, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Application Main Line, Compatible Cable Core Type Inner Core, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Coupling Type Female, Cutter Length 1 7/8 in, Cutter Type Spade Cutter, Fits Brand Ridgid, Westward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.