Shop WESTWARD
See all product information
Create Account
Spatter Resist C-Clamp, 2", Reg., 2600 lb.
- Mfr # 10D539
- Zoro # G5089996
product price:Â
$
15.13
/ea
Key Features
Max. Opening
2 in
Throat Depth
2 9/32 in
Body Material
Forged Steel
Clamping Pressure
2,600 lb
Duty Rating
Regular Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D539
- Zoro #
- G5089996
- UPC #
- 190735719794
- Country of Origin
- China
Dimensions
- Throat Depth
- 2 9/32 in
Details
- Item
- Spatter Resistant C-Clamp
- Max. Opening
- 2 in
- Body Material
- Forged Steel
- Clamping Pressure
- 2,600 lb
- Duty Rating
- Regular Duty
- Min. Opening
- 0 in
- Body Finish
- Powder Coated
- Swivel Pad
- Yes
- Throat Shape
- Standard
- Spindle Finish
- Copper Plated
- Spindle Material
- Steel
- Body Color
- Black
- Finish
- Copper Plated (Spindle), Powder Coated (Body)
- Anvil Shape
- Flat
Description
Spatter Resistant C-Clamp, Body Color Black, Spindle Finish Copper Plated, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.