Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap

  • Mfr # 22XP58

  • Zoro # G7570717


product price: $7.35
/ea

Key Features

For Use With
Mfr. No. SP-HD75-1
Material
Steel
Connection Size
7/8 in
Size
1-3/4 in D x 2-1/2 in L
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP58
Zoro #
G7570717
UPC #
190735775783
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
1-3/4 in D x 2-1/2 in L
size
1-3/4" D x 2-1/2" L
Overall Length
2 1/2 in
Head Width/Diameter
1 3/4 in
Cutter Length
2 1/2 in
Overall Width
1.8 in
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
8 in

Details

Item
Spade Cutter
For Use With
Mfr. No. SP-HD75-1
Material
Steel
Number of Pieces
1
Drain Line Capacity I.D.
3 in to 8 in
Number of Blades
2
Features
7/8 in Connector
Impact Rated
Yes
Fits Brand
Ridgid, Westward
Cutter Type
Spade Cutter
Compatible Cleaner Manufacturer Part Number
SP-HD75-1
Product Type
Cutters
Coupling Type
Female
Application
Large Main lines
Head Type
Spade Cutter
Compatible Cable Core Type
Hollow Core, Inner Core
Compatible Cleaner Series
22XP40, 7DD56

Description

Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series 22XP40, 7DD56, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number SP-HD75-1, Application Large Main lines, Compatible Cable Core Type Hollow Core, Inner Core, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Coupling Type Female, Cutter Length 2 1/2 in, Cutter Type Spade Cutter, Fits Brand Ridgid, Westward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.