Zoro Homepage

Spillproof Funnel, Capacity 1.7 qt.

  • Mfr # 5NUE8

  • Zoro # G2370182


product price: $11.99
/ea

Key Features

Material
Polyethylene
Length
6 11/16 in
Color
White
Cover
Yes
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUE8
Zoro #
G2370182
UPC #
190735867792
Country of Origin
India

Dimensions

Length
6 11/16 in
Diameter
8 in
Spout Length
7 3/32 in
Spout Outside Diameter
45/64 in to 1 7/64 in
Overall Height
16 19/64 in
Mouth Length
6 11/16 in
Overall Diameter
8 in

Details

Item
Spillproof Spout Funnel
Material
Polyethylene
Color
White
Cover
Yes
Function
Allows Spillproof and Splashproof Transfer of Media and Keeps Contaminants Out
Total Capacity
1 7/10 qt
Includes
Dust Cover, Flexible Spout, Wire Mesh Screen
Spout
Flexible Corrugated
Spout Type
Flexible
Mouth Shape
Round
Fluid Capacity
57 fl oz

Description

Spillproof Spout Funnel, Material Polyethylene, Fluid Capacity 57 fl oz, Overall Diameter 8 in, Overall Height 16 19/64 in, Spout Outside Diameter 45/64 in to 1 7/64 in, Spout Length 7 3/32 in, Color White, Spout Flexible Corrugated, Cover Yes, Includes Dust Cover, Flexible Spout, Wire Mesh Screen, Mouth Length 6 11/16 in, Mouth Shape Round, Spout Type Flexible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.