Spiral Band, 2 In D, Grit 120, 1 In W
- Mfr # 11N326
- Zoro # G4270104
product price:Â
$
0.79
/ea
Key Features
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grit
120
Width
1 in
Max. RPM
11,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11N326
- Zoro #
- G4270104
- UPC #
- 190735738320
- Country of Origin
- China
Dimensions
- Diameter
- 2 in
- Width
- 1 in
Details
- Item
- Spiral Band
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Max. RPM
- 11,000 RPM
Description
Spiral Band, Abrasive Material Aluminum Oxide, Grit 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.