Zoro Homepage

Splitting Wedge, 8-1/4 In, Solid Forged

  • Mfr # 20C891

  • Zoro # G4793424


product price: $16.79
/ea

Key Features

Overall Length
8 1/2 in
Head Material
Steel
Features
Chamfered Face, Solid Forged
Meets/Exceeds
ASME
Head Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C891
Zoro #
G4793424
UPC #
190735761526
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Edge Length
2 1/16 in
Overall Width
2 in

Details

Head Material
Steel
Features
Chamfered Face, Solid Forged
Meets/Exceeds
ASME
Head Weight
4 lb
Cutting Edge
2 3/32 in
Face
Chamfered
Type
Solid Forged
Item
Splitting Wedge
Application
For Splitting Wood
Color
Black
Non-Sparking
No
Finish/Coating
Powder Coated
Standards
ASME
Wedge Type
Splitting Wedge
Weight
4.2 lb
Material
Steel

Description

If you are looking for a high-quality splitting wedge, the Westward 20C891 is an excellent choice. This 8 1/4 in. splitting wedge is made of solid forged steel and can be used to split both large and small logs. Made of solid forged steel, this chamfered edge splitting wedge has a cutting edge of 2 3/32 in. With an overall length of 8 1/2 in., it weighs 4 lb. It also has a head weight that matches its overall weight at 4 lb. The Westward Splitting Wedge is designed to give you the best results every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.