Zoro Homepage

Sponge Rubber Float, 10 x4 x5/8 In, Rubber

  • Mfr # 13P543

  • Zoro # G4965737


product price: $11.49
/ea

Key Features

Width (In.)
4 in
Thickness (In.)
5/8 in
Material
Rubber
Handle
Plastic
Handle Length (In.)
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P543
Zoro #
G4965737
UPC #
190735742488
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Handle Length (In.)
7 3/8 in
Overall Length
10 in
Handle Length
7 3/8 in
Overall Width
4 in
Blade Thickness
0.63 in

Details

Item
Rubber Float
Material
Rubber
Handle
Plastic
Characteristics
Dense, Long Wearing, Heavy Duty
Backing
Aluminum Plate
Handle Material
Plastic
Backing Material
Aluminum
Blade Material
Rubber
Compatible Primary Material
Concrete, Grout
Blade Shape
Square
Included Hardware
Handle

Description

If you are looking for a heavy-duty float, the Westward Sponge Rubber Float is the perfect solution. It has a dense rubber that is long wearing and will not scratch or damage your tiles. The sponge rubber float measures 10 x 4 x 5/8 in., making it ideal for tiling work. This tool features an aluminum plate backing that makes it sturdy and durable. It also has a plastic handle with 7 3/8 in. length for added comfort and ease of use. With its solid design, this Westward Sponge Rubber Float will make your tiling job easier to complete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.