Zoro Homepage

Spring Clamp, 2 In, 6 In Length

  • Mfr # 4CN92

  • Zoro # G2991527


product price: $5.19
/ea

Key Features

Max. Jaw Opening (In.)
2 in
Length (In.)
6 in
Material
Steel
Size
2 in
Jaw Tip Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CN92
Zoro #
G2991527
UPC #
190735847879
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6 in
Size
2 in
Overall Length
6 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
2 in
Material
Steel
Jaw Tip Material
Steel
Jaw Material1
Steel
Jaw Tip Style
Steel
Handle Material
Cold Rolled Steel
Jaw Opening - Maximum
2 in

Description

This Westward 6 In. Spring Clamp is the ideal tool for holding materials together, such as insulation and shingles. This 2 in. spring clamp has a jaw opening of 2 in., which is large enough to fit most materials. The steel material makes it durable and rust resistant. It has a length of 6 in., which means you can use it for multiple purposes around the house or work site. If you are looking for a reliable spring clamp that will meet your needs, this Westward one is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.