Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Clamp, 3 In, 9 In Length

  • Mfr # 4CN93

  • Zoro # G1111932


product price: $9.19
/ea

Key Features

Max. Jaw Opening (In.)
3 in
Length (In.)
9 in
Material
Steel
Size
3 in
Jaw Material1
Hot Rolled Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CN93
Zoro #
G1111932
UPC #
190735847886
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 in
Size
3 in
Overall Length
9 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
3 in
Material
Steel
Jaw Material1
Hot Rolled Steel
Jaw Tip Style
Steel
Jaw Opening - Maximum
3 in
Jaw Tip Material
Steel

Description

Spring Clamp, Jaw Tip Style Steel, Jaw Tip Material Steel, Jaw Opening - Maximum 3 in, Overall Length 9 in, Jaw Material Hot Rolled Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.