Zoro Homepage

Spring Clamp, Steel, 4 1/4", pkg, 20

  • Mfr # 806EP7

  • Zoro # G510881035


product price: $41.79
/pk 20, $2.09/ea

Key Features

Overall Length
4 1/4 in
Reflectivity
Reflective
Throat Depth
1 1/2 in
Handle Material
Cold Rolled Steel
Handle Style
Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806EP7
Zoro #
G510881035
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Throat Depth
1 1/2 in

Details

Item
Spring Clamp
Reflectivity
Reflective
Handle Material
Cold Rolled Steel
Handle Style
Anti-Slip
Insulated
No
Jaw Tip Material
Steel
Jaw Tip Style
Non Marring
Jaw Opening - Maximum
1 in
Jaw Material1
Cold Rolled Steel
Ratcheting
No

Description

Spring Clamp, Ratcheting No, Insulated No, Reflectivity Reflective, Jaw Tip Style Non Marring, Jaw Tip Material Steel, Jaw Opening - Maximum 1 in, Throat Depth 1 1/2 in, Overall Length 4 1/4 in, Jaw Material Cold Rolled Steel, Handle Style Anti-Slip, Handle Material Cold Rolled Steel, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.