Spring Clamp, Steel, 6 1/4", pkg, 10
Mfr # 806EP8
Zoro # G310881099
product price: $35.59
/pk 10, $3.56/eaKey Features
Throat Depth
2 1/4 in
Insulated
No
Handle Style
Anti-Slip
Handle Material
Cold Rolled Steel
Jaw Tip Style
Non Marring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806EP8
Zoro #
G310881099
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
2 1/4 in
Overall Length
6 1/4 in
Details
Item
Spring Clamp
Insulated
No
Handle Style
Anti-Slip
Handle Material
Cold Rolled Steel
Jaw Tip Style
Non Marring
Reflectivity
Reflective
Ratcheting
No
Jaw Tip Material
Steel
Jaw Material1
Cold Rolled Steel
Jaw Opening - Maximum
2 in
Description
Spring Clamp, Ratcheting No, Insulated No, Reflectivity Reflective, Jaw Tip Style Non Marring, Jaw Tip Material Steel, Jaw Opening - Maximum 2 in, Throat Depth 2 1/4 in, Overall Length 6 1/4 in, Jaw Material Cold Rolled Steel, Handle Style Anti-Slip, Handle Material Cold Rolled Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.