Zoro Homepage

Spring Clamp, Steel, Anti-slip, 11 1/2

  • Mfr # 806EP5

  • Zoro # G310870079


product price: $13.49
/ea

Key Features

Reflectivity
Reflective
Jaw Tip Material
Steel
Ratcheting
No
Overall Length
11 1/2 in
Handle Style
Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806EP5
Zoro #
G310870079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 1/2 in
Throat Depth
4 1/2 in

Details

Item
Spring Clamp
Reflectivity
Reflective
Jaw Tip Material
Steel
Ratcheting
No
Handle Style
Anti-Slip
Jaw Material1
Cold Rolled Steel
Jaw Opening - Maximum
4 in
Insulated
No
Handle Material
Cold Rolled Steel
Jaw Tip Style
Non Marring

Description

Spring Clamp, Ratcheting No, Insulated No, Reflectivity Reflective, Jaw Tip Style Non Marring, Jaw Tip Material Steel, Jaw Opening - Maximum 4 in, Throat Depth 4 1/2 in, Overall Length 11 1/2 in, Jaw Material Cold Rolled Steel, Handle Style Anti-Slip, Handle Material Cold Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.