Spring Clamp, Steel, Vinyl, 4 1/4", pkg 20
Mfr # 806EP9
Zoro # G110881008
product price: $57.99
/pk 20, $2.90/eaKey Features
Jaw Material1
Cold Rolled Steel, PVC
Ratcheting
No
Reflectivity
Reflective
Throat Depth
1 1/2 in
Jaw Tip Material
Steel, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806EP9
Zoro #
G110881008
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
1 1/2 in
Overall Length
4 1/4 in
Details
Item
Spring Clamp
Jaw Material1
Cold Rolled Steel, PVC
Ratcheting
No
Reflectivity
Reflective
Jaw Tip Material
Steel, Vinyl
Handle Material
Cold Rolled Steel, Vinyl
Handle Style
Soft
Insulated
No
Jaw Opening - Maximum
1 in
Jaw Tip Style
Soft
Description
Spring Clamp, Ratcheting No, Insulated No, Reflectivity Reflective, Jaw Tip Style Soft, Jaw Tip Material Steel, Vinyl, Jaw Opening - Maximum 1 in, Throat Depth 1 1/2 in, Overall Length 4 1/4 in, Jaw Material Cold Rolled Steel, PVC, Handle Style Soft, Handle Material Cold Rolled Steel, Vinyl, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.