Spring Clamp, Steel, Vinyl, 6 1/4", pkg 10
Mfr # 806ER0
Zoro # G410881005
product price: $53.39
/pk 10, $5.34/eaKey Features
Reflectivity
Reflective
Jaw Tip Material
Steel, Vinyl
Throat Depth
2 1/4 in
Jaw Material1
Cold Rolled Steel, PVC
Jaw Tip Style
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806ER0
Zoro #
G410881005
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
2 1/4 in
Overall Length
6 1/4 in
Details
Item
Spring Clamp
Reflectivity
Reflective
Jaw Tip Material
Steel, Vinyl
Jaw Material1
Cold Rolled Steel, PVC
Jaw Tip Style
Soft
Handle Style
Soft
Ratcheting
No
Insulated
No
Jaw Opening - Maximum
2 in
Handle Material
Cold Rolled Steel, Vinyl
Description
Spring Clamp, Ratcheting No, Insulated No, Reflectivity Reflective, Jaw Tip Style Soft, Jaw Tip Material Steel, Vinyl, Jaw Opening - Maximum 2 in, Throat Depth 2 1/4 in, Overall Length 6 1/4 in, Jaw Material Cold Rolled Steel, PVC, Handle Style Soft, Handle Material Cold Rolled Steel, Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.