Zoro Homepage

Spring Lock Coupler Tool Set, A/C

  • Mfr # 1YMH1

  • Zoro # G1225621


product price: $4.09
/ea

Key Features

For Use With
3/8, 1/2, 5/8, and 3/4 in Coupler
Material
ABS
Type
A/C
Number of Pieces
4
Tool Type
Spring Lock Coupler Tool Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YMH1
Zoro #
G1225621
UPC #
190735758939
Country of Origin
China

Details

For Use With
3/8, 1/2, 5/8, and 3/4 in Coupler
Material
ABS
Type
A/C
Number of Pieces
4
Item
Spring Lock Coupler Tool Set
Shop By
Closeouts
Tool Type
Spring Lock Coupler Tool Set

Description

Spring Lock Coupler Tool Set, Tool Type Spring Lock Coupler Tool Set, Application -, For Use With 3/8, 1/2, 5/8, and 3/4 in Coupler, Material ABS, Includes -, Number of Pieces 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.