Spring Retainer, 0.401 In. Shank
Mfr # 4MGX9
Zoro # G1372856
product price: $5.39
/eaKey Features
Fits
CP, Dayton, Raider, UT
Shank Size
0.401 in
Style
Standard
For Use With
0.401 in Shank Pneumatic Hammer
Retainer Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4MGX9
Zoro #
G1372856
UPC #
190735855119
Country of Origin
China
Dimensions
Shank Size
0.401 in
Details
Fits
CP, Dayton, Raider, UT
Style
Standard
For Use With
0.401 in Shank Pneumatic Hammer
Item
Spring Retainer
Retainer Style
Standard
Retainer Type
Spring
Number of Pieces
1
Description
Spring Retainer, Retainer Type Spring, Retainer Style Standard, Shank Size 0.401 in, For Use With 0.401 in Shank Pneumatic Hammer, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.