Shop All Shovels and Scoops
Westward
14 ga Square Point Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle
Mfr # 12V171
Zoro # G7605114
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Type Square Point
- Handle Length 27 in
- Handle Type D-Grip
- Blade Length 11-1/4 in
Product Information
- Brand Westward
- MFR # 12V171
- Zoro # G7605114
- UPC # 190735740347
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Length | 11-1/4 in |
Blade Width | 9-1/4 in |
Overall Length | 38-1/4 in |
Details
Description
Square Point Shovel, Product Type Standard Shovel, Blade Type Square Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/4 in, Blade Size Not Applicable, Blade Width 9 1/4 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HACH 512084 Aquachek Pro II Test Strips For Cyanuric Acid (HA36177)
- DO IT BEST Metal Fan Trellis (NGT001)
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- STENS New Oem Carburetor Float 525-856 For Walbro 75-570-1 (525-856)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR8)
- WESTWARD #2 14 ga Scoop Shovel, Steel Blade, 43 in L Yellow Fiberglass Handle (12U493)
- WESTWARD 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 46-3/4 in L Yellow Fiberglass Handle (12V173)
- STRUCTRON #14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- Westward Shovels and Scoops