Shop All Shovels and Scoops
Westward
14 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle
Mfr # 6YU35
Zoro # G3340854
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
- Blade Width 11-1/4 in
- Blade Length 13-3/4 in
- Handle Type Straight
- Handle Material Wood
Product Information
- Brand Westward
- MFR # 6YU35
- Zoro # G3340854
- UPC # 190735888889
- Country of Origin Multiple
- Category Shovels and Scoops
Dimensions
Blade Width | 11-1/4 in |
Blade Length | 13-3/4 in |
Handle Length | 48 in |
Overall Length | 61 3/4 in |
Details
Description
Square Point Shovel, Product Type Scoop Shovel, Blade Type Standard Scoop, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 13 3/4 in, Blade Size Not Applicable, Blade Width 11 1/4 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Natural, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 61 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade, 24-3/8 " L, 3 " W (91-374)
- GARDENISED Decorative Please Keep Off The Grass Post, Outdoor Warning Ground Cast Iron Stake, Black (QI004531)
- SNOW JOE Bliss Hammocks Folding Beach Chair W Towel Rack (BBC-352-BF)
- STENS 20 ft x 20 ft Tarp, Blue (756-138)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 46-3/4 in L Yellow Fiberglass Handle (12V173)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR6)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- TRUPER Tru-Pro 41 in Steel Round Digging Shovel Fiberglass Handle (PRY-F)
- Westward Shovels and Scoops