S.tap Wrench, 3/16 to 3/4 In
Mfr # 318-0270
Zoro # G8348593
product price: $45.49
/eaKey Features
Fits Brand
Westward
Product Type
Tap Wrench
Max. Tap Size
3/4 in
Fractional Tap Capacity
1/4 in to 3/4 in
Min. Tap Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318-0270
Zoro #
G8348593
UPC #
190735846322
Country of Origin
China
Dimensions
Max. Tap Size
3/4 in
Min. Tap Size
1/4 in
Details
Item
Tap Wrench
Fits Brand
Westward
Product Type
Tap Wrench
Fractional Tap Capacity
1/4 in to 3/4 in
Measurement System
Fractional Inch
Wrench Type
S-Tap
Description
Tap Wrench, Fractional Tap Capacity 1/4 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.