Zoro Homepage

Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm

  • Mfr # 4KY13

  • Zoro # G2156332


product price: $7.69
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Steel
Graduations
1/2mm, 1mm, 32nds, 64ths
Graduation Type
Inch/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KY13
Zoro #
G2156332
UPC #
190735850701
Country of Origin
India

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
150 mm
Width (mm)
13 mm
Length - SAE
6 in
Width - SAE
1/2 in
Width - Metric
13 mm
Folded Length
4 ft
Length - Metric
152.4 mm
Thickness
0.02 in

Description

Flexible Rule, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Accuracy +/- 0.008 in, +/- 0.2 mm, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in, Length - Metric 152.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.