Zoro Homepage

Steel Truck Drain, 41-15/16 L

  • Mfr # 45CT55

  • Zoro # G3785857


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
18
Construction
Steel
Length
49 in
Width
26 in
Height (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45CT55
Zoro #
G3785857
UPC #
190735833315
Country of Origin
India

Dimensions

Length
49 in
Width
26 in
Height (In.)
7 1/2 in
Length (In.)
49
Width (In.)
26
Depth (In.)
6.2
Overall Height
7 1/2 in
Overall Width
26 in
Overall Length
49 in

Details

Item
Truck Drain
Capacity (Gal.)
18
Construction
Steel
Reservoir Capacity (Gal.)
18
Features
Rugged Steel Construction Makes It Ideal for Use In Heavy Duty Repair Shops
Max. Operating Temp. (F)
131 Degrees
Color
Black
Material of Construction
Steel
Includes
Drain Outlet
For Use With
Vehicles
Capacity
18 gal
Material
Steel
Hose Included
No
Pump Type
No Pump

Description

Truck Drain, Capacity 18 gal, Overall Height 7 1/2 in, Overall Length 49 in, Overall Width 26 in, Black, Hose Included No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.