Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK25000

  • Mfr # 3A528

  • Zoro # G2917451


product price: $174.99
Free Shipping & Returns

Key Features

Crown
1 1/4 in
Leg Length
5/8"
Color
Copper
Staple Type
Stick
For Use With
Westward and CCC Staplers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A528
Zoro #
G2917451
UPC #
190735822029
Country of Origin
China

Dimensions

Leg Length
5/8"
Crown Width
1-1/4"

Details

Item
Carton Staples
Crown
1 1/4 in
Color
Copper
Staple Type
Stick
For Use With
Westward and CCC Staplers
Material
Copperized Metal
Stick Quantity
50
Collation Type
Adhesive
Point Type
Sharp
Crown Style
C
Finish
Copperized
Compatible with Stapler Model
Mfr No. 4PMC8, 4PMD1, 4PMD7, 4PMD8, 4PMD9, 4PME1
Sticks/Coils per Package
500
Compatible with Stapler Brand
Westward
Staples per Stick/Coil
50
Staple Format
Stick
Number of Sticks
500
Number of Coils
500

Description

Carton Staple, Staple Format Stick, Crown Style C, Crown Width 1 1/4 in, Leg Length 5/8 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Westward, Sticks/Coils per Package 2500, Compatible with Stapler Model 4PMC8, 4PMD1, 4PMD7, 4PMD8, 4PMD9, 4PME1, Finish Copperized, Material Copperized Metal, Package Quantity 25000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.