Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000

  • Mfr # 3A529

  • Zoro # G3460125


product price: $187.99
Free Shipping & Returns

Key Features

Crown
1 3/8 in
Color
Copper
Collation Type
Adhesive
Staple Type
Stick
Material
Copperized Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A529
Zoro #
G3460125
UPC #
190735822036
Country of Origin
China

Dimensions

Leg Length
5/8"
Crown Width
1-3/8"

Details

Item
Carton Staples
Crown
1 3/8 in
Color
Copper
Collation Type
Adhesive
Staple Type
Stick
Material
Copperized Metal
For Use With
Westward and CCC Staplers
Stick Quantity
50
Point Type
Sharp
Compatible with Stapler Brand
Westward
Finish
Copperized
Compatible with Stapler Model
Mfr No. 4PMC9, 4PMD2
Crown Style
A
Staples per Stick/Coil
50
Staple Format
Stick
Sticks/Coils per Package
500
Number of Sticks
500

Description

Carton Staple, Staple Format Stick, Crown Style A, Crown Width 1 3/8 in, Leg Length 5/8 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Westward, Sticks/Coils per Package 500 Sticks, Compatible with Stapler Model 4PMC9, 4PMD2, Finish Copperized, Material Copperized Metal, Package Quantity 25000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.